Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance

  • Mfr # CLX3351 NZD 10B

  • Zoro # G4573597


product price: $566.09
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3351 NZD 10B
Zoro #
G4573597
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/4 to 2"
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
3300 Right Angle
Lockset Finish
Oil Rubbed Bronze
Keyway Type
L4
Key Type
Keyed Different
Location Type
Healthcare, Institutional
Ligature Resistant
No
Strike Dim.
4-7/8 in x 1-1/4 in
ADA Compliant
Yes
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Number of Keys
2
Number of Pins
6
Backset
2 3/4 in
Standards
ANSI/BHMA Certified, cUL Listed, EPD, UL Listed
Lockset Fire Rating
3 hr
Handle Material
Brass, Bronze, Stainless Steel, Steel
Item
Door Lockset
Key Material
Nickel Silver
Series
3300
Lockset Performance Strength
Extra Heavy Duty
Grade
1
Features
Independent Return Springs
Keying
Keyed Different
Finish
Oxidized Oil Rubbed Bronze
Fire Rated
3 hr.
Type
Extra Heavy Duty Cylindrical
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Material
Steel, Stainless Steel, Brass and Bronze
Case Material
Steel with Zinc Dicromate plating
Function
Entry
Pins
6
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Cylinder
Yes
Lockset Function ANSI Code
F109
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
3300 Right Angle
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
Application
Commercial, Industrial
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Bronze
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Type
Mechanical
Performance Grade
1
UL Fire Rating
UL10C
Trim Plate Shape
Round

Description

Lever Lockset, Extra Heavy Duty Cylindrical, Institutional, Health Care, 3300 Series, Right Angle Style, Oxidized Bronze, Oil Rubbed Finish, Function Office Entrance, Keyway Type L4, Grade 1, Material Steel, Stainless Steel, Brass and Bronze, For Door Thickness 1-3/4 to 2 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.