Zoro Homepage

Lever Lockset, Mechanical, Entrance

  • Mfr # ML2051 LWM 626

  • Zoro # G4582094


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2051 LWM 626
Zoro #
G4582094
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Maximum
4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/8 in

Description

Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2000 Series, Right Angle, Round,Escutcheon Style, Satin Chrome Finish, Function Entrance Office, Keyway Type L4, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.