Zoro Homepage

Lever Lockset, Mechanical, Institution

  • Mfr # ML2092 x BHSS x 630C LHR

  • Zoro # G5480977


product price: $1,793.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional, Utility
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2092 x BHSS x 630C LHR
Zoro #
G5480977
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional, Utility
Lockset Grade
1
Style
ML2000 BHSS
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Keyed Different
Ligature Resistant
No
Standards
ANSI/BHMA, cUL Listed, UL Listed
Backset
2 3/4 in
For Use With
various Door Types
Key Material
Nickel Silver
Location Type
Healthcare, Institutional
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Includes
Hardware
Series
ML2000
Item
Door Lockset
Features
For Use On Wood and Hollow Metal Doors
Lockset Fire Rating
3 hr
Number of Keys
2
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Strike Type
Straight Lip
Fire Rated
Yes
Grade
1
Keying
Keyed Different
Finish
Satin Stainless Steel
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Function
Security Institutional
Pins
6
Case Material
Heavy Gauge Steel
Hand
Left
Handle Type
Lever
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Application
Institutional
UL Fire Rating
UL10C
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Keyway
Includes Core
Core Included
Trim Plate Shape
Rectangular
Ligature-Resistant
Ligature-Resistant
Lockset Style
Behavioral Health
Includes Hardware
Hardware Included
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Failure Mode
Fail Safe or Fail Secure
Knob/Handle Material
High Speed Steel

Description

Mortise Lockset, Style Lever, Function Security Institutional, Function Code F-26, Location Type Institutional, Healthcare, Mechanical, Trim Style BHSS, Backset 2-3/4 In., Strike Type ANSI Straight Lip, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., Yes Fire Rated, Series ML2000, Case Material Heavy Gauge Steel, Satin Stainless Steel Finish, Case Size 5-7/8 In. x 4 In. x 15/16 In., Required Door Thickness 1-3/4 In., For Use With Various Door Types, Grade 1, Pins 6, Keying Keyed Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.