Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # ML2010-BLSS -630 C

  • Zoro # G2863990


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Hollow Metal and Wood Doors
Includes
Anti-Microbial Coating, Microshield
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2010-BLSS -630 C
Zoro #
G2863990
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Hollow Metal and Wood Doors
Includes
Anti-Microbial Coating, Microshield
Key Type
Not Keyed
Keyway Type
L4
Location Type
Healthcare, Institutional
Lockset Function
Closet, Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
6
Series
ML200
Style
ML200 BLSS
Finish
Dull Stainless Steel
Lockset Finish
Dull Stainless Steel
Ligature Resistant
No
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Mortise
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Features
Freewheeling Lever Rotates 45 Degrees Up and Down
ADA Compliant
Yes
Strike Type
Straight Lip
Standards
ANSI/BHMA A156.13, cUL Listed, UL Listed
Item
Door Lockset
Grade
1
Fire Rated
3 hr.
Number of Keys
0
Pins
0
Application
Commercial
Function
Passage
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Case Material
Heavy Gauge Steel
Handle Type
Lever
Includes Core
Core Not Included
Failure Mode
Fail Safe or Fail Secure
ANSI Grade
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Non-Handed
Ligature-Resistant
Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
UL Fire Rating
UL10C
Lockset Function ANSI Code
F01
Fire Rating
3 hr
Lockset Style
ML200 BLSS
Trim Plate Shape
Rectangular
Knob/Handle Material
Cast Stainless Steel
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable

Description

Mortise Lock, Style Lever, Function Passage, Location Type Institutional, Healthcare, Trim Style BLSS, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., 3 hr. Fire Rated, Series ML200, Case Material Heavy Gauge Steel, Dull Stainless Steel Finish, Case Size 5-7/8 In.H x 15/16 In.W x 4 In.D, Required Door Thickness 1-3/4 In., For Use With Hollow Metal and Wood Doors, Grade 1, Pins 0, Keying N/A, Keyway Type N/A, Key Material N/A, Number of Keys N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.