Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # ML2010 LWM 626

  • Zoro # G4524213


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional, School
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2010 LWM 626
Zoro #
G4524213
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Lip Length
1 1/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional, School
Lockset Function
Closet, Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
6
Series
ML2000
Style
ML2000 Right Angle Round
Finish
Satin Chrome
Standards
ANSI/BHMA A156.13, ASTM E330, cUL Listed, EPD, UL Listed
ADA Compliant
Yes
Ligature Resistant
No
Lockset Finish
Satin Chrome
Lockset Fire Rating
3 hr
Item
Door Lockset
Mortise / Cylindrical
Mortise
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Straight Lip
Grade
1
Number of Keys
0
Features
Integrates with Access Control Platforms
Fire Rated
3 hr.
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Type
Mortise
Function
Passage
Application
Commercial
Material
Heavy Guage Steel, Stainless Steel, Brass, Bronze
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Handle Type
Lever
Case Material
Brass, Steel, Zinc
Lockset Function ANSI Code
F01
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Performance Grade
1
Knob/Handle Material
Steel
ANSI Grade
1
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
LWM Lever
Fire Rating
3 hr
Trim Plate Shape
Round
UL Fire Rating
UL10C

Description

Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2000 Series, Right Angle, Round,Escutcheon Style, Satin Chrome Finish, Function Passage, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, No Deadbolt, Standards Meets A156.13 Series 1000, Operational and Security Grade 1, Meets A117.1 Accessiblity Code, California State Reference Code

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.