Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # ML2010 x BHSS x 630C RHR

  • Zoro # G5481029


product price: $1,558.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2010 x BHSS x 630C RHR
Zoro #
G5481029
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Lockset Function
Closet, Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
ML2000
Style
ML2000 BHSS
Finish
Satin Stainless Steel
Lockset Finish
Satin Stainless Steel
Mortise / Cylindrical
Mortise
Ligature Resistant
No
Number of Keys
0
Item
Door Lockset
Strike Type
Straight Lip
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Standards
ANSI/BHMA, cUL Listed, UL Listed
Features
For Use On Wood and Hollow Metal Doors
Keying
UnKeyed
Fire Rated
Yes
Grade
1
Pins
0
Function
Passage
Application
Institutional
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Case Material
Heavy Gauge Steel
Handle Type
Lever
UL Fire Rating
UL10C
Ligature-Resistant
Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F01
Includes Hardware
Hardware Included
ANSI Grade
1
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Performance Grade
1
Includes Core
Core Not Included
Lockset Type
Mechanical
Trim Plate Shape
Rectangular
Failure Mode
Fail Safe or Fail Secure
Lockset Style
Behavioral Health
Knob/Handle Material
High Speed Steel

Description

Mortise Lockset, Style Lever, Function Passage, Function Code F-01, Location Type Institutional, Healthcare, Mechanical, Trim Style BHSS, Backset 2-3/4 In., Strike Type ANSI Straight Lip, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., Yes Fire Rated, Series ML2000, Case Material Heavy Gauge Steel, Satin Stainless Steel Finish, Case Size 5-7/8 In. x 4 In. x 15/16 In., Required Door Thickness 1-3/4 In., For Use With Various Door Types, Grade 1, Pins 0, Keying Not Keyed, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.