Lever Lockset, Mechanical, Privacy, Grade 1
Mfr # CLX3320 NZD 10B
Zoro # G4576862
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Oxidized Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLX3320 NZD 10B
Zoro #
G4576862
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/4 to 2"
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Description
Lever Lockset, Extra Heavy Duty Cylindrical, Institutional, Health Care, 3300 Series, Right Angle Style, Oxidized Bronze, Oil Rubbed Finish, Function Privacy, Grade 1, Material Steel, Stainless Steel, Brass and Bronze, For Door Thickness 1-3/4 to 2 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Standards ANSI A156.2 Series 4000 grade 1, A117.1 Accessbility Code, Federal FF-H-106C, California Reference Code
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.