Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grade 1

  • Mfr # ML2020 x BHSS x 630C LHR

  • Zoro # G5480995


product price: $1,591.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2020 x BHSS x 630C LHR
Zoro #
G5480995
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
4 in
Strike Plate Thickness
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Healthcare, Institutional
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Stainless Steel
Series
ML2000
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Includes
Hardware
Lockset Finish
Satin Stainless Steel
Keyway Type
None
For Use With
various Door Types
Lockset Grade
1
Lockset Handle Type
Lever
Lockset Fire Rating
3 hr
Number of Keys
0
Mortise / Cylindrical
Mortise
Features
For Use On Wood and Hollow Metal Doors
Standards
ANSI/BHMA, cUL Listed, UL Listed
Strike Type
Straight Lip
Style
ML2000 BHSS
Ligature Resistant
No
ADA Compliant
Yes
Key Type
Not Keyed
Mortise/Cylindrical
Mortise
Keying
UnKeyed
Fire Rated
Yes
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Function
Privacy
Handle Type
Lever
Case Material
Heavy Gauge Steel
Pins
0
Includes Core
Core Not Included
Lockset Function ANSI Code
F02
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Trim Plate Shape
Rectangular
Lockset Style
Behavioral Health
Includes Hardware
Hardware Included
Hand Orientation
Left-Handed
Knob/Handle Material
High Speed Steel
Fire Rating
3 hr
ANSI Grade
1
UL Fire Rating
UL10C
Ligature-Resistant
Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Application
Institutional
Failure Mode
Fail Safe or Fail Secure
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Inside
Thumb Turn

Description

Mortise Lockset, Style Lever, Function Privacy, Function Code F-02, Location Type Institutional, Healthcare, Mechanical, Trim Style BHSS, Backset 2-3/4 In., Strike Type ANSI Straight Lip, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., Yes Fire Rated, Series ML2000, Case Material Heavy Guage Steel, Satin Stainless Steel Finish, Case Size 5-7/8 In. x 4 In. x 15/16 In., Required Door Thickness 1-3/4 In., For Use With Various Door Types, Grade 1, Pins 0, Keying Not Keyed, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.