Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # CL3857 NZD 626

  • Zoro # G4585463


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Closet, Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3857 NZD 626
Zoro #
G4585463
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Description

Lever Lockset, Std. Duty Cylindrical, Interior Doors, Retail, Multi-family, Restaurants, 3800 Series, Lever,Right Angle Style, Satin Chrome Finish, Function Storeroom, Keyway Type L4, Grade 2, Material Steel, Brass, Bronze, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.