Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # CLX3357 NZD 10B

  • Zoro # G4535982


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Closet, Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3357 NZD 10B
Zoro #
G4535982
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/4 to 2"
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Closet, Storeroom
Lockset Grade
1
Style
3300 Right Angle
Lockset Finish
Oil Rubbed Bronze
Keyway Type
L4
Key Type
Keyed Different
Lockset Performance Strength
Extra Heavy Duty
Key Material
Nickel Silver
Ligature Resistant
No
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Series
3300
ADA Compliant
Yes
Number of Keys
2
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Fire Rating
3 hr
Location Type
Healthcare, Institutional
Number of Pins
6
Item
Door Lockset
Standards
ANSI/BHMA Certified, cUL Listed, EPD, UL Listed
Backset
2 3/4 in
Handle Material
Brass, Bronze, Stainless Steel, Steel
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Fire Rated
3 hr.
Features
Independent Return Springs
Keying
Keyed Different
Grade
1
Finish
Oxidized Oil Rubbed Bronze
Type
Extra Heavy Duty Cylindrical
Cylinder Core Type
Conventional Core Cylinder
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Material
Steel, Stainless Steel, Brass and Bronze
Case Material
Steel with Zinc Dicromate Plating
Pins
6
Function
Storeroom
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Trim Plate Shape
Round
Knob/Handle Material
Bronze
Performance Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Lockset Style
3300 Right Angle
Application
Commercial, Industrial
Locking/Unlocking Access - Inside
Not Lockable
UL Fire Rating
UL10C
Lockset Function ANSI Code
F86
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1

Description

Lever Lockset, Extra Heavy Duty Cylindrical, Institutional, Health Care, 3300 Series, Right Angle Style, Oxidized Bronze, Oil Rubbed Finish, Function Storeroom, Keyway Type L4, Grade 1, Material Steel, Stainless Steel, Brass and Bronze, For Door Thickness 1-3/4 to 2 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.