Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # ML2057 LWM 626

  • Zoro # G4557253


product price: $662.01
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2057 LWM 626
Zoro #
G4557253
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
Style
ML2000 Right Angle Round
Lockset Finish
Satin Chrome
Keyway Type
L4
Key Type
Keyed Different
Ligature Resistant
No
Number of Keys
2
ADA Compliant
Yes
Strike Type
Straight Lip
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Standards
ANSI/BHMA A156.13, ASTM E330, cUL Listed, EPD, UL Listed
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Location Type
Healthcare, Institutional, School
Mortise/Cylindrical
Mortise
Series
ML2000
Key Material
Nickel Silver
Keying
Keyed Different
Grade
1
Fire Rated
3 hr.
Finish
Satin Chrome
Features
Integrates with Access Control Platforms
Number of Pins
6
Cylinder Core Type
Conventional Core Cylinder
Type
Mortise
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Material
Heavy Guage Steel, Stainless Steel, Brass, Bronze
Handle Type
Lever
Case Material
Heavy Gauge Chrome Plated Steel
Pins
6
Function
Storeroom
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
ANSI Grade
1
Locking/Unlocking Access - Inside
Not Lockable
UL Fire Rating
UL10C
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Includes Core
Core Included
Lockset Style
LWM Lever
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F07
Knob/Handle Material
Steel
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2000 Series, Right Angle, Round,Escutcheon Style, Satin Chrome Finish, Function Storeroom, Keyway Type L4, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.