Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # ML2057 x BHSS x 630C LHR

  • Zoro # G5480931


product price: $1,643.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2057 x BHSS x 630C LHR
Zoro #
G5480931
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
Style
ML2000 BHSS
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Keyed Different
Location Type
Healthcare, Institutional
Strike Type
Straight Lip
For Use With
various Door Types
Number of Keys
2
Lockset Fire Rating
3 hr
Ligature Resistant
No
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Series
ML2000
Features
For Use On Wood and Hollow Metal Doors
Includes
Hardware
Key Material
Nickel Silver
Item
Door Lockset
Standards
ANSI/BHMA, cUL Listed, UL Listed
ADA Compliant
Yes
Fire Rated
Yes
Finish
Satin Stainless Steel
Keying
Keyed Different
Grade
1
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Handle Type
Lever
Pins
6
Hand
Left
Case Material
Heavy Gauge Steel
Function
Storeroom
Includes Hardware
Hardware Included
Trim Plate Shape
Rectangular
UL Fire Rating
UL10C
Knob/Handle Material
High Speed Steel
ANSI Grade
1
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Stainless Steel
Failure Mode
Fail Safe or Fail Secure
Performance Grade
1
Lockset Style
Behavioral Health
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Left-Handed
Ligature-Resistant
Ligature-Resistant
Application
Institutional
Fire Rating
3 hr
Lockset Function ANSI Code
F07
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included

Description

Mortise Lockset, Style Lever, Function Storeroom, Function Code F-07, Location Type Institutional, Healthcare, Mechanical, Trim Style BHSS, Backset 2-3/4 In., Strike Type ANSI Straight Lip, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., Yes Fire Rated, Series ML2000, Case Material Heavy Gauge Steel, Satin Stainless Steel Finish, Case Size 5-7/8 In. x 4 In. x 15/16 In., Required Door Thickness 1-3/4 In., For Use With Various Door Types, Grade 1, Pins 6, Keying Keyed Different, Keyway Type L4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.