Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # ML2057 x BHSS x 630C RHR

  • Zoro # G5480940


product price: $1,636.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2057 x BHSS x 630C RHR
Zoro #
G5480940
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
Style
ML2000 BHSS
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Keyed Different
Key Material
Nickel Silver
Series
ML2000
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Features
For Use On Wood and Hollow Metal Doors
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Standards
ANSI/BHMA, cUL Listed, UL Listed
For Use With
various Door Types
Lockset Fire Rating
3 hr
Location Type
Healthcare, Institutional
Item
Door Lockset
Strike Type
Straight Lip
Backset
2 3/4 in
Number of Keys
2
Includes
Hardware
Ligature Resistant
No
Finish
Satin Stainless Steel
Keying
Keyed Different
Grade
1
Fire Rated
Yes
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Function
Storeroom
Handle Type
Lever
Hand
Right
Pins
6
Case Material
Heavy Gauge Steel
Knob/Handle Material
High Speed Steel
Includes Hardware
Hardware Included
Performance Grade
1
UL Fire Rating
UL10C
Lockset Function ANSI Code
F07
Fire Rating
3 hr
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Application
Institutional
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Right-Handed
Lockset Style
Behavioral Health
Failure Mode
Fail Safe or Fail Secure
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel

Description

Mortise Lockset, Style Lever, Function Storeroom, Function Code F-07, Location Type Institutional, Healthcare, Mechanical, Trim Style BHSS, Backset 2-3/4 In., Strike Type ANSI Straight Lip, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., Yes Fire Rated, Series ML2000, Case Material Heavy Gauge Steel, Satin Stainless Steel Finish, Case Size 5-7/8 In. x 4 In. x 15/16 In., Required Door Thickness 1-3/4 In., For Use With Various Door Types, Grade 1, Pins 6, Keying Keyed Different, Keyway Type L4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.