Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever w/Lock, ED5000 Series, Grade 1

  • Mfr # N955 630

  • Zoro # G4549562


product price: $590.39
/ea
Free Shipping & Returns

Key Features

Grade
1
Finish
Stainless steel
Series
ED5000
ADA Compliant
Yes
Door Handing
Right Hand Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N955 630
Zoro #
G4549562
UPC #
-
Country of Origin
United States

Dimensions

Fits Stile Width
5 in
For Door Thickness
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Mechanical Exit Device Trim
Grade
1
Finish
Stainless steel
Series
ED5000
ADA Compliant
Yes
Door Handing
Right Hand Reversible
Application
Educational
Outside Trim Type
Lever
Type
Classroom or Storeroom, Field Adjustable
Performance
Heavy Duty
Fire Rated
Yes
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
For Use with Exit Device
Storeroom
Performance Grade
1
Fire Rating
3 hr
Exit Device Style
Lever
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, ED5000 Series, Fire Rated Yes, Stainless Steel Finish, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Application Educational, Grade 1, ADA Compliant Yes, Type Classroom or Storeroom, Field Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.