Shop CORBIN RUSSWIN

Manual, Hydraulic, Corbin 6210, Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Mfr # DC6210 x M101B x 689 A12 x 33-41
  • Zoro # G4505864

product price: 
$
782.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC6210 x M101B x 689 A12 x 33-41
Zoro #
G4505864
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Hold Open
Color
Aluminum
Finish
Silver Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed
Includes
M101B Bracket, Self Drilling Screws
ADA Compliant
Yes
Arm Type
Parallel
Projection from Wall
2 3/4 in
Max. Door Opening
85 Degrees to 110 Degrees
Arm Material
Cast Iron
Ligature Resistant
No
Category Type
Parallel Arm
Series
DC6000
Door Handing
Non-Handed
Features
Non-Handed, Self-Drilling Screws
Type
Interior/Exterior Institutional
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Hand
NH
Mounting Style
Universal, Parallel, Top Jamb and Standard
Compatible Brand
CORBIN RUSSWIN
Door Opening - Maximum
110 Degrees
Ligature-Resistant
Not Ligature-Resistant
Operation Style
Manual
Projection
2 3/4 in
ANSI/BHMA Finish
Aluminum Painted
Includes Hardware
Hardware Included
Spring Type
Adjustable
UL Fire Rating
UL10C
Performance Grade
1
Product Type
Door Closer
Closer Cycles
25,000,000
Door Opening - Minimum
85 Degrees
Interior/Exterior Use
Interior/Exterior
Fire Rating
3 hr
Shell Material
Cast Iron
Wire Color
Aluminum

Dimensions

Housing Depth
2 3/4 in
Housing Height
3 in
Housing Length
11 5/8 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
41 in
Interior Door Width
33 to 41
Height Between Mounting Holes
1 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Length Between Mounting Holes
4 5/16 in
Exterior Door Width - Maximum
41 in
Interior Door Width - Maximum
41 in
Fits Chest Size
Non-Handed, Self-Drilling Screws

Description

Door Closer, Corbin 6210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Aluminum, Exterior Door Width 41 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.