Manual, Hydraulic, Corbin 6210, Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Mfr # DC6210 x M101B x 689 x A11 x 33-41
  • Zoro # G4505846
product price: 
$
688.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC6210 x M101B x 689 x A11 x 33-41
Zoro #
G4505846
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Hold Open
Color
Aluminum
Finish
Silver Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Type
Parallel
Arm Material
Cast Iron
ADA Compliant
Yes
Includes
M101B Bracket, Self Drilling Screws
Projection from Wall
2 3/4 in
Ligature Resistant
No
Standards
ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed
Fire Rating - Door Hardware
3 hr
Max. Door Opening
85 Degrees to 110 Degrees
Category Type
Parallel Arm
Door Handing
Non-Handed
Type
Interior/Exterior Institutional
Features
Non-Handed, Self-Drilling Screws
Series
DC6000
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Hand
NH
Mounting Style
Universal Quik Install Bracket
Includes Hardware
Hardware Included
Compatible Brand
CORBIN RUSSWIN
ANSI/BHMA Finish
Aluminum Painted
Projection
2 3/4 in
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Minimum
85 Degrees
UL Fire Rating
UL10C
Fire Rating
3 hr
Door Opening - Maximum
110 Degrees
Operation Style
Manual
Spring Type
Adjustable
Product Type
Door Closer
Closer Cycles
25,000,000
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
Shell Material
Cast Iron
Wire Color
Aluminum
Traction Material
Cast Iron

Dimensions

Housing Depth
2 3/4 in
Housing Height
3 in
Housing Length
11 5/8 in
Interior Door Width
33 to 41
Exterior Door Width
41 in
Spring Size
Adjustable 1 to 6
Height Between Mounting Holes
1 in
Interior Door Width - Maximum
41 in
Exterior Door Width - Maximum
41 in
Length Between Mounting Holes
4 5/16 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Fits Chest Size
Non-Handed, Self-Drilling Screws

Description

Door Closer, Corbin 6210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Aluminum, Exterior Door Width 41 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.