Manual, Hydraulic, Corbin 6210, Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Mfr # DC6210 x M101B x 689

  • Zoro # G4576905


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Non Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC6210 x M101B x 689
Zoro #
G4576905
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/4"
Housing Height
3"
Housing Length
11-5/8"
Interior Door Width
60 in
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 6
Height Between Mounting Holes
1 in
Length Between Mounting Holes
4 5/16 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Non Hold Open
Color
Aluminum
Finish
Silver Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
ADA Compliant
Yes
Ligature Resistant
No
Standards
ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed
Projection from Wall
2 3/4 in
Fire Rating - Door Hardware
3 hr
Max. Door Opening
Up to 180 Degrees
Arm Material
Cast Iron
Arm Type
Parallel
Includes
M101B Bracket, Self Drilling Screws
Category Type
Parallel Arm
Features
Non-Handed, Self-Drilling Screws
Type
Interior/Exterior Institutional
Series
DC6000
Door Handing
Non-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Hand
NH
Mounting Style
Universal, Parallel, Top Jamb and Standard
Performance Grade
1
Projection
2 3/4 in
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable
Closer Cycles
25,000,000
UL Fire Rating
UL10C
Operation Style
Manual
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Maximum
110 Degrees
Includes Hardware
Hardware Included
Compatible Brand
CORBIN RUSSWIN
Fire Rating
3 hr
Interior/Exterior Use
Interior/Exterior
Door Opening - Minimum
85 Degrees

Description

Door Closer, Corbin 6210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Aluminum, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products