Manual, Hydraulic, Corbin 6210, Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Mfr # DC6210 x M101C x 689 A5

  • Zoro # G4629651


product price:  $615.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC6210 x M101C x 689 A5
Zoro #
G4629651
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/4"
Housing Height
3"
Housing Length
11-5/8"
Spring Size
Adjustable 1 to 6
Exterior Door Width
48 in
Interior Door Width
60 in
Height Between Mounting Holes
1 in
Interior Door Width - Maximum
60 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Length Between Mounting Holes
4 5/16 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Hold Open
Color
Aluminum
Finish
Silver Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
ADA Compliant
Yes
Includes
M101B Bracket, Self Drilling Screws
Ligature Resistant
No
Projection from Wall
2 3/4 in
Standards
ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed
Arm Type
Parallel
Max. Door Opening
85 Degrees to 110 Degrees
Arm Material
Cast Iron
Category Type
Parallel Arm
Series
DC6000
Type
Interior/Exterior Institutional
Features
Non-Handed, Self-Drilling Screws
Door Handing
Non-Handed
Mounting Style
Parallel Arm, Back Stop
Hand
NH
ANSI/BHMA Finish
Aluminum Painted
Operation Style
Manual
Closer Cycles
25,000,000
Door Opening - Minimum
85 Degrees
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Product Type
Door Closer
Compatible Brand
CORBIN RUSSWIN
Spring Type
Adjustable
Performance Grade
1
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Projection
2 3/4 in
Fire Rating
3 hr
Door Opening - Maximum
110 Degrees

Description

Door Closer, Corbin 6210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Aluminum, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.