Manual, Hydraulic, Corbin 6210, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # DC6210 x M101C x 690 x A5

  • Zoro # G4594572


product price:  $615.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC6210 x M101C x 690 x A5
Zoro #
G4594572
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/4"
Housing Height
3"
Housing Length
11-5/8"
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 6
Interior Door Width
60 in
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Height Between Mounting Holes
1 in
Interior Door Width - Maximum
60 in
Spring Size - Maximum
6
Length Between Mounting Holes
4 5/16 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Projection from Wall
2 3/4 in
Arm Material
Cast Iron
Max. Door Opening
85 Degrees to 110 Degrees
Standards
ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed
ADA Compliant
Yes
Includes
M101B Bracket, Self Drilling Screws
Ligature Resistant
No
Arm Type
Parallel
Category Type
Parallel Arm
Type
Interior/Exterior Institutional
Door Handing
Non-Handed
Features
Non-Handed, Self-Drilling Screws
Series
DC6000
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Hand
NH
Mounting Style
Parallel Arm, Back Stop
Compatible Brand
CORBIN RUSSWIN
Fire Rating
3 hr
Product Type
Door Closer
Performance Grade
1
Projection
2 3/4 in
Spring Type
Adjustable
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
110 Degrees
Operation Style
Manual
ANSI/BHMA Finish
Dark Bronze Painted
Includes Hardware
Hardware Included
Interior/Exterior Use
Interior/Exterior
Door Opening - Minimum
85 Degrees
UL Fire Rating
UL10C
Closer Cycles
25,000,000

Description

Door Closer, Corbin 6210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.