Manual, Hydraulic, Corbin 6210, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # DC6210H 690

  • Zoro # G4602455


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC6210H 690
Zoro #
G4602455
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/4"
Housing Height
3"
Housing Length
11-5/8"
Exterior Door Width
48 in
Interior Door Width
60 in
Spring Size
Adjustable 1 to 6
Interior Door Width - Maximum
60 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Height Between Mounting Holes
1 in
Length Between Mounting Holes
4 5/16 in
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
ADA Compliant
Yes
Arm Material
Cast Iron
Ligature Resistant
No
Standards
ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed
Projection from Wall
2 3/4 in
Max. Door Opening
Up to 180 Degrees
Arm Type
Parallel
Includes
Self Drilling Screws
Category Type
Top Jamb
Series
DC6000
Door Handing
Non-Handed
Features
Non-Handed, Self-Drilling Screws
Type
Interior/Exterior Institutional
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Mounting Style
Universal, Top Jamb and Standard
Hand
NH
Performance Grade
1
Operation Style
Manual
ANSI/BHMA Finish
Dark Bronze Painted
UL Fire Rating
UL10C
Door Opening - Minimum
85 Degrees
Ligature-Resistant
Not Ligature-Resistant
Compatible Brand
CORBIN RUSSWIN
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer
Spring Type
Adjustable
Fire Rating
3 hr
Door Opening - Maximum
110 Degrees
Closer Cycles
25,000,000
Projection
2 3/4 in

Description

Door Closer, Corbin 6210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.