Manual, Hydraulic, Corbin 6210, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # DC6210 x M101C x 689 A4

  • Zoro # G4556571


product price:  $572.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC6210 x M101C x 689 A4
Zoro #
G4556571
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/4"
Housing Height
3"
Housing Length
11-5/8"
Spring Size
Adjustable 1 to 6
Exterior Door Width
48 in
Interior Door Width
60 in
Interior Door Width - Maximum
60 in
Height Between Mounting Holes
1 in
Length Between Mounting Holes
4 5/16 in
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 6210
Closer Type
Non Hold Open
Color
Gray
Finish
Silver Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed
Fire Rating - Door Hardware
3 hr
Includes
M101B Bracket, Self Drilling Screws
Arm Material
Cast Iron
Max. Door Opening
85 Degrees to 110 Degrees
Projection from Wall
2 3/4 in
ADA Compliant
Yes
Arm Type
Parallel
Ligature Resistant
No
Category Type
Parallel Arm
Series
DC6000
Features
Non-Handed, Self-Drilling Screws
Door Handing
Non-Handed
Type
Interior/Exterior Institutional
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Mounting Style
Parallel Arm, Back Stop
Hand
NH
Fire Rating
3 hr
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Door Opening - Maximum
110 Degrees
Product Type
Door Closer
Operation Style
Manual
Ligature-Resistant
Not Ligature-Resistant
Compatible Brand
CORBIN RUSSWIN
Performance Grade
1
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
Closer Cycles
25,000,000
Projection
2 3/4 in
Door Opening - Minimum
85 Degrees
ANSI/BHMA Finish
Aluminum Painted

Description

Door Closer, Corbin 6210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Gray, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.