Shop CORBIN RUSSWIN

Manual, Hydraulic, Corbin 8210, Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Mfr # DC8210 x M101F 689 x A5
  • Zoro # G4584081

product price: 
$
752.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC8210 x M101F 689 x A5
Zoro #
G4584081
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Aluminum
Finish
Silver Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Projection from Wall
2 1/4 in
Includes
M101B Bracket, Self Drilling Screws
Arm Type
Parallel
ADA Compliant
Yes
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed
Max. Door Opening
Up to 180 Degrees
Arm Material
Cast Iron
Ligature Resistant
No
Category Type
Parallel Arm
Type
Interior/Exterior Institutional
Series
DC8000
Door Handing
Non-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Mounting Style
Parallel Arm, Back Stop
Hand
NH
Door Opening - Minimum
85 Degrees
Interior/Exterior Use
Interior/Exterior
Fire Rating
3 hr
Compatible Brand
CORBIN RUSSWIN
Closer Cycles
25,000,000
Projection
2 1/4 in
Includes Hardware
Hardware Included
Product Type
Door Closer
Door Opening - Maximum
110 Degrees
Operation Style
Manual
Spring Type
Adjustable
Door Weight - Maximum
250 lb
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
UL Fire Rating
UL10C
Shell Material
Cast Iron
Wire Color
Aluminum
Traction Material
Cast Iron

Dimensions

Housing Depth
2 1/4 in
Housing Height
4 7/16 in
Housing Length
12 in
Spring Size
Adjustable 1 to 6
Spring Size - Maximum
6
Length Between Mounting Holes
10 in
Height Between Mounting Holes
1 in
Spring Size - Minimum
1

Description

Door Closer, Corbin 8210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products