Manual, Hydraulic, DC3000 Series Door Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # DC3210 689 M54

  • Zoro # G8695197


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
DC3000 Series Door Closers
Closer Type
Double Lever Arm with PA Bracket
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC3210 689 M54
Zoro #
G8695197
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/4"
Housing Height
3"
Housing Length
11-5/8"
Interior Door Width
Up to 60 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
Up to 54 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Exterior Door Width - Maximum
54 in
Interior Door Width - Maximum
60 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
DC3000 Series Door Closers
Closer Type
Double Lever Arm with PA Bracket
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
180 Degrees
ADA Compliant
Yes
Includes
Full Size Cover, Mounting Screws
Arm Material
Cast Aluminum
Ligature Resistant
No
Standards
ANSI A156.4, BAA
Arm Type
Parallel
Mounting Hardware
Included
Category Type
Parallel Arm
Series
DC3000
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Parallel, Top Jamb and Regular
Product Type
Door Closer
Operation Style
Manual
Performance Grade
1
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
110 Degrees
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Door Opening - Minimum
85 Degrees

Description

Door Closer, Corbin 3210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width Up to 54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products