Shop CORBIN RUSSWIN
See all product information
Create Account
Manual, Hydraulic, DC6000 Series Door Closers, Door Closer, Heavy Duty Interior and Exterior
- Mfr # DC6200 A1 689 M54
- Zoro # G9229826
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
DC6000 Series Door Closers
Closer Type
Double Lever Arm Friction Hold Open
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC6200 A1 689 M54
- Zoro #
- G9229826
- UPC #
- 840067639078
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- DC6000 Series Door Closers
- Closer Type
- Double Lever Arm Friction Hold Open
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- ANSI/BHMA Meets A156.4, Grade 1, Meets A117.1; UL/ULC/UL10c Listed
Dimensions
- Housing Depth
- 2-3/4"
- Housing Height
- 3"
- Housing Length
- 11-5/8"
Description
Corbin Russwin DC6000 Series Grade 1 Surface Door Closer, Heavy Duty Hold Open Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.