Manual, Hydraulic, DC6000 Series Door Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # DC6210 689 M54

  • Zoro # G8695215


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
DC6000 Series Door Closers
Closer Type
Double Lever Arm with PA Bracket
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC6210 689 M54
Zoro #
G8695215
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/4"
Housing Height
3"
Housing Length
11-5/8"
Interior Door Width
Up to 60 in
Exterior Door Width
Up to 54 in
Spring Size
Adjustable 1 to 6
Length Between Mounting Holes
4 5/16 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
54 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Height Between Mounting Holes
1 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
DC6000 Series Door Closers
Closer Type
Double Lever Arm with PA Bracket
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Ligature Resistant
No
Mounting Hardware
Included
Arm Material
Cast Aluminum
ADA Compliant
Yes
Max. Door Opening
180 Degrees
Includes
Full Size Cover, Mounting Screws
Standards
ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed
Arm Type
Parallel
Category Type
Parallel Arm
Features
Non-Handed, Self-Drilling Screws
Series
DC6000
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Parallel, Top Jamb and Regular
Door Opening - Maximum
110 Degrees
Interior/Exterior Use
Interior/Exterior
Performance Grade
1
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Door Opening - Minimum
85 Degrees
Closer Cycles
25,000,000
Operation Style
Manual
Compatible Brand
CORBIN RUSSWIN
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Spring Type
Adjustable

Description

Door Closer, Corbin 6210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, Grade 1, Trade Agreement Act (TAA), UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width Up to 54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.