Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ML2000 Series Mortise Locks

  • Mfr # ML2029 DSA 626 LH

  • Zoro # G510071641


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
LH
Lockset Finish
Satin Chrome
Color
Satin Chrome
Includes
Mortise Lock
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2029 DSA 626 LH
Zoro #
G510071641
UPC #
197163301577
Country of Origin
United States

Details

Lockset Handle Type
LH
Lockset Finish
Satin Chrome
Color
Satin Chrome
Includes
Mortise Lock
Material
Brass or Bronze
Cylinder Core Type
Conventional Cylinder

Description

The ML2000 Series Grade 1 Mortise Lock is designed to meet the rigors of high trasffic commercial, institutional, industrial and government applications. Constructed of heavy gauge steel, the lockbody features our patented quick reversible latchbolt and a 1 in. stainless steel deadbolt. A wide variety of trim designsand functions lend to the ML2000's versatility and reliability, making it the ideal choice for use in offices, schools, hospitals, hotels and other high use applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.