ML2000 Series Mortise Locks
- Mfr # ML2029 LWM 626
- Zoro # G810071525
product price:Â
$
990.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Field Reversible
Lockset Finish
Satin Chrome
Cylinder Core Type
Conventional Cylinder
Includes
Mortise Lock
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2029 LWM 626
- Zoro #
- G810071525
- UPC #
- 197163301553
- Country of Origin
- United States
- Lockset Handle Type
- Field Reversible
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- Conventional Cylinder
- Includes
- Mortise Lock
- Material
- Brass or Bronze
- Color
- Satin Chrome
Description
The ML2000 Series Grade 1 Mortise Lock is designed to meet the rigors of high trasffic commercial, institutional, industrial and government applications. Constructed of heavy gauge steel, the lockbody features our patented quick reversible latchbolt and a 1 in. stainless steel deadbolt. A wide variety of trim designsand functions lend to the ML2000's versatility and reliability, making it the ideal choice for use in offices, schools, hospitals, hotels and other high use applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.