ML2000 Series Mortise Locks
Mfr # ML2092 LSA 630
Zoro # G810071020
product price: $1,165.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Field Reversible
Lockset Finish
Satin Stainless Steel
Cylinder Core Type
Conventional Cylinder
Includes
Mortise Lock
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2092 LSA 630
Zoro #
G810071020
UPC #
197163301768
Country of Origin
United States
Details
Lockset Handle Type
Field Reversible
Lockset Finish
Satin Stainless Steel
Cylinder Core Type
Conventional Cylinder
Includes
Mortise Lock
Color
Satin Stainless Steel
Material
Stainless Steel
Description
The ML2000 Series Grade 1 Mortise Lock is designed to meet the rigors of high trasffic commercial, institutional, industrial and government applications. Constructed of heavy gauge steel, the lockbody features our patented quick reversible latchbolt and a 1 in. stainless steel deadbolt. A wide variety of trim designsand functions lend to the ML2000's versatility and reliability, making it the ideal choice for use in offices, schools, hospitals, hotels and other high use applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.