ML20900 Series Electrified Mortise Locks
Mfr # ML2070 RSA 630
Zoro # G610053110
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
For Use With
ML2000 Series Mortise Locks
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2070 RSA 630
Zoro #
G610053110
UPC #
197163229956
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4"
Details
Finish
Satin Stainless Steel
For Use With
ML2000 Series Mortise Locks
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Mortise Lock
Application
Mortise Lock
Description
Full Dummy Trim Mortise Trim, RS Lever, A Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.