ML20900 Series Electrified Mortise Locks
Mfr # ML20906 ASF 612 SEC M92
Zoro # G610053004
product price: $1,674.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze Clear Coated
For Use With
ML20900 Series Electrified Mortise Locks
Material
Bronze
Color
Satin Bronze Clear Coated
Includes
Electric Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML20906 ASF 612 SEC M92
Zoro #
G610053004
UPC #
197163230075
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4"
Details
Finish
Satin Bronze Clear Coated
For Use With
ML20900 Series Electrified Mortise Locks
Material
Bronze
Color
Satin Bronze Clear Coated
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
Description
Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, AS Lever, F Rose, Request to Exit, Touchbar Monitoring or Signaling, Satin Bronze Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.