Zoro Homepage

ML20900 Series Electrified Mortise Locks

  • Mfr # ML20906 CSA 625 SAF

  • Zoro # G610053035


product price: $1,391.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
For Use With
ML20900 Series Electrified Mortise Locks
Material
Brass or Bronze
Color
Bright Chrome
Includes
Electric Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML20906 CSA 625 SAF
Zoro #
G610053035
UPC #
197163230082
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4"

Details

Finish
Bright Chrome
For Use With
ML20900 Series Electrified Mortise Locks
Material
Brass or Bronze
Color
Bright Chrome
Includes
Electric Mortise Lock
Application
Electric Mortise Lock

Description

Fail Safe Electrified Mortise Lock, Outside Grip Locked when Energized, Outside Cylinder Override, CS Lever, A Rose, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.