Zoro Homepage

ML20900 Series Electrified Mortise Locks

  • Mfr # ML20906 LWA 626 SEC M92

  • Zoro # G110053689


product price: $1,390.99
/ea
Free Shipping & Returns

Key Features

Depth
4"
Width
4.5"
Finish
Satin Chrome
For Use With
ML20900 Series Electrified Mortise Locks
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML20906 LWA 626 SEC M92
Zoro #
G110053689
UPC #
197163053445
Country of Origin
Mexico

Dimensions

Depth
4"
Width
4.5"
Length
7.5"
Body Size Thickness
1-3/4"

Details

Finish
Satin Chrome
For Use With
ML20900 Series Electrified Mortise Locks
Material
Brass or Bronze
Color
Satin Chrome
Includes
Electric Mortise Lock
Application
Electric Mortise Lock

Description

Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylinder Override, LW Lever, A Rose, Request to Exit, Touchbar Monitoring or Signaling, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.