ML20900 Series Electrified Mortise Locks
Mfr # ML20906 LWA 630 SAF LC
Zoro # G110053696
product price: $940.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
For Use With
ML20900 Series Electrified Mortise Locks
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Electric Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML20906 LWA 630 SAF LC
Zoro #
G110053696
UPC #
197163230211
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4"
Details
Finish
Satin Stainless Steel
For Use With
ML20900 Series Electrified Mortise Locks
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
Description
Fail Safe Electrified Mortise Lock, Outside Grip Locked when Energized, Outside Cylinder Override, LW Lever, A Rose, Less Cylinder, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.