Mortise Cylinder, 1-1/8", 6-Pin 626
- Mfr # 1000-118-A01-6-L4 626
- Zoro # G607046057
product price:Â
$
80.79
/ea
Key Features
Number of Pins
6
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Interchangeable Core Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1000-118-A01-6-L4 626
- Zoro #
- G607046057
- UPC #
- -
- Country of Origin
- United States
- Item
- Lockset Cylinder
- Number of Pins
- 6
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Cylinder Core Type
- Interchangeable Core Cylinder
Description
Lockset Cylinder, Number of Pins 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.