Zoro Homepage

Mortise Lock, (2) Keys, 3/4 in, 1 3/4 in

  • Mfr # ML2055 LSA 626

  • Zoro # G613367245


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Product Type
Mortise Lock
Includes
(2) Keys
Bolt Throw
3/4 in
ADA Compliant
Yes
Standards
ANSI/BHMA A156.13, BAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2055 LSA 626
Zoro #
G613367245
UPC #
197163068135
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in

Details

Item
Mortise Lock
Product Type
Mortise Lock
Includes
(2) Keys
Bolt Throw
3/4 in
ADA Compliant
Yes
Standards
ANSI/BHMA A156.13, BAA
Backset
2 3/4 in
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Function
Classroom
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Thumb Turn
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mortise Lock, Backset 2 3/4 in, ADA Compliant Yes, Standards ANSI/BHMA A156.13, BAA, Includes (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.