Mortise Lock, (2) Keys, 3/4 in, 2 3/4 in
Mfr # ML2068 LL 626
Zoro # G013367227
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mortise Lock
Includes
(2) Keys
Bolt Throw
3/4 in
Standards
ANSI/BHMA A156.13, BAA
Backset
2 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2068 LL 626
Zoro #
G013367227
UPC #
197163068227
Country of Origin
United States
Dimensions
Door Thickness - Maximum
1 3/4 in
Details
Item
Mortise Lock
Product Type
Mortise Lock
Includes
(2) Keys
Bolt Throw
3/4 in
Standards
ANSI/BHMA A156.13, BAA
Backset
2 3/4 in
Fire Rating
3 hr
ANSI Grade
1
Lockset Function
Apartment, Privacy
Locking/Unlocking Access - Outside
Thumb Turn
Hand Orientation
Non-Handed
Mortise/Cylindrical
Mortise
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Mortise Lock, Backset 2 3/4 in, Standards ANSI/BHMA A156.13, BAA, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.