Mortise Lock, (2) Keys, 3/4 in, Non-Handed
Mfr # ML2010 LL 625
Zoro # G213367256
product price: $462.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mortise Lock
Includes
(2) Keys
Bolt Throw
3/4 in
Standards
ANSI/BHMA A156.13, BAA
Fire Rating
3 hr
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2010 LL 625
Zoro #
G213367256
UPC #
197163068012
Country of Origin
United States
Dimensions
Door Thickness - Maximum
1 3/4 in
Details
Item
Mortise Lock
Product Type
Mortise Lock
Includes
(2) Keys
Bolt Throw
3/4 in
Standards
ANSI/BHMA A156.13, BAA
Fire Rating
3 hr
Backset
2 3/4 in
ANSI Grade
1
Mortise/Cylindrical
Mortise
Hand Orientation
Non-Handed
Lockset Function
Passage
ANSI/BHMA Finish
Bright Chromium-Plated
Description
Mortise Lock, Backset 2 3/4 in, Standards ANSI/BHMA A156.13, BAA, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.