Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occupancy Indicator, Mechanical, Lever

  • Mfr # ML2002 NSVN V10 26D

  • Zoro # G900489414


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2002 NSVN V10 26D
Zoro #
G900489414
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
1
Style
NSVN Lever
Lockset Finish
Satin Chrome
Keyway Type
L4
Key Type
Not Keyed
Item
Door Lockset
Strike Dim.
1/2 in x 1 1/8 in
Location Type
Commercial
Backset
2 3/4 in
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
3 hr
Cylinder Core Type
Conventional Core Cylinder
Ligature Resistant
No
Mortise/Cylindrical
Mortise
Handle Material
Steel
Features
Integrates with Access Control Platforms
Number of Keys
0
Strike Type
Straight Lip
Number of Pins
6
Includes
Hardware
ADA Compliant
Yes
Visual Indicator Message
Locked/Unlocked
Standards
ANSI/BHMA A156.13, ASTM E330, cUL Listed, EPD, UL Listed
Visual Indicator Location
Outside
For Use With
Mortise Lockset Indicator
Fire Rating - Door Hardware
3 hr
Performance Grade
1
Lockset Style
NSVN Lever
UL Fire Rating
UL10C
Knob/Handle Material
Steel
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Includes Core
Core Included
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Inside
Keyway

Description

Occupancy Indicator to reduce touching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.