Zoro Homepage

Occupancy Indicator, Mechanical, Lever

  • Mfr # ML2060 NSA V20 26D

  • Zoro # G400489457


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2060 NSA V20 26D
Zoro #
G400489457
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
Style
NSA Lever
Lockset Finish
Satin Chrome
Keyway Type
L4
Key Type
Not Keyed
Location Type
Commercial
Backset
2 3/4 in
ADA Compliant
Yes
Item
Door Lockset
Includes
Hardware
Strike Dim.
1/2 in x 1 1/8 in
Visual Indicator Message
Locked/Unlocked
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Lockset Performance Strength
Standard Duty
Number of Pins
6
Cylinder Core Type
Conventional Core Cylinder
Handle Material
Steel
Number of Keys
0
Ligature Resistant
No
Strike Type
Straight Lip
Standards
ANSI/BHMA A156.13, ASTM E330, cUL Listed, EPD, UL Listed
Features
Integrates with Access Control Platforms
Visual Indicator Location
Outside
Fire Rating - Door Hardware
3 hr
For Use With
Mortise Lockset Indicator
Knob/Handle Material
Steel
Includes Core
Core Included
ANSI Grade
1
Lockset Style
NSA Lever
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Lockset Function ANSI Code
F22
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Performance Grade
1
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical

Description

Occupancy Indicator to reduce touching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.