Shop CORBIN RUSSWIN
See all product information
Create Account
Passage Lever Trim, Newport Lever with Escutcheon, Right Hand Reverse, Satin Stainless Steel Finish
- Mfr # N910ET 630 RHR
- Zoro # G516468339
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reverse
Fire Rated
No
Color
Satin Stainless Steel
Exit Device Type
Trim
Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N910ET 630 RHR
- Zoro #
- G516468339
- UPC #
- 197163196517
- Country of Origin
- Japan
- Item
- Exit Device Trim
- Door Handing
- Right Hand Reverse
- Fire Rated
- No
- Color
- Satin Stainless Steel
- Exit Device Type
- Trim
- Type
- Trim
- Finish
- Satin Stainless Steel
- Material
- VARIES
- Fire Rating - Door Hardware
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.