Passage or Closet Mortise Lock, AS Lever, A Rose, Oil Rubbed Bronze

  • Mfr # ML2010 ASA 613

  • Zoro # G409948245


product price: $850.99
/ea
Free Shipping & Returns

Key Features

For Use With
ML2000 Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2010 ASA 613
Zoro #
G409948245
UPC #
197163112951
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
10 in
Width
7.5 in
Depth
4.5 in

Details

For Use With
ML2000 Series Mortise Locks
Lockset Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
3 Hours {A}
Net Weight
4 lb
Door Handing
Field Reversible
Item
Mortise Lock
Features
Complete Lock
Material
Bronze

Description

Passage or Closet Mortise Lock, AS Lever, A Rose, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.