Passage or Closet Mortise Lock, DS Lever, A Rose, Oil Rubbed Bronze
- Mfr # ML2010 DSA 613 RH
- Zoro # G109948309
product price:Â
$
815.99
/ea
Free Shipping & Returns
Key Features
For Use With
ML2000 Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
RH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2010 DSA 613 RH
- Zoro #
- G109948309
- UPC #
- 197163112906
- Country of Origin
- United States
- For Use With
- ML2000 Series Mortise Locks
- Lockset Grade
- Grade 1
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Door Handing
- RH
- Net Weight
- 4 lb
- Material
- Bronze
- Item
- Mortise Lock
- Features
- Complete Lock
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/4 in
- Depth
- 4.5 in
- Width
- 7.5 in
- Length
- 10 in
Description
Passage or Closet Mortise Lock, DS Lever, A Rose, Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.