Passage or Closet Mortise Lock, DS Lever, A Rose, Satin Chrome
- Mfr # ML2010 DSA 626 LH
- Zoro # G609948311
product price:Â
$
925.99
/ea
Free Shipping & Returns
Key Features
For Use With
ML2000 Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Net Weight
4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2010 DSA 626 LH
- Zoro #
- G609948311
- UPC #
- 197163112890
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 7.5 in
- Depth
- 4.5 in
- Length
- 10 in
Details
- For Use With
- ML2000 Series Mortise Locks
- Lockset Grade
- Grade 1
- Finish
- Satin Chrome
- Net Weight
- 4 lb
- Material
- Brass or Bronze
- Fire Rated
- 3 Hours {A}
- Item
- Mortise Lock
- Features
- Complete Lock
- Door Handing
- LH
Description
Passage or Closet Mortise Lock, DS Lever, A Rose, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.