Passage or Closet Mortise Lock, LW Lever, A Rose, Black Suede Powder Coat

  • Mfr # ML2010 LWA BSP

  • Zoro # G816469593


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Required Door Thickness
1-3/4 in
Material
VARIES
Backset
2-3/4 in
Series
ML2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2010 LWA BSP
Zoro #
G816469593
UPC #
197163378296
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Grade
Grade 1
Material
VARIES
Backset
2-3/4 in
Item
Mortise Lock
Series
ML2000
Finish
Black Suede Powder Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.