Shop CORBIN RUSSWIN
See all product information
Create Account
Passage or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel
- Mfr # ML2010 NSM 630 D214
- Zoro # G509948107
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
For Use With
ML2000 Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
2-1/4 in
Finish
Satin Stainless
Depth
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2010 NSM 630 D214
- Zoro #
- G509948107
- UPC #
- 197163112739
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 2-1/4 in
- Depth
- 4.5 in
- Length
- 10 in
- Width
- 7.5 in
Details
- For Use With
- ML2000 Series Mortise Locks
- Lockset Grade
- Grade 1
- Finish
- Satin Stainless
- Net Weight
- 4 lb
- Item
- Mortise Lock
- Material
- Stainless Steel
- Door Handing
- Field Reversible
- Fire Rated
- 3 Hours {A}
- Features
- Complete Lock
Description
Passage or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.