Shop CORBIN RUSSWIN
See all product information
Create Account
Passage or Closet Mortise Lock, PS Lever, A Rose, Satin Stainless Steel
- Mfr # ML2010 PSA 630
- Zoro # G409948214
product price:Â
$
850.99
/ea
Free Shipping & Returns
Key Features
For Use With
ML2000 Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Stainless
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2010 PSA 630
- Zoro #
- G409948214
- UPC #
- 197163112708
- Country of Origin
- United States
- For Use With
- ML2000 Series Mortise Locks
- Lockset Grade
- Grade 1
- Finish
- Satin Stainless
- Material
- Stainless Steel
- Door Handing
- Field Reversible
- Item
- Mortise Lock
- Net Weight
- 4 lb
- Features
- Complete Lock
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 7.5 in
- Length
- 10 in
- Depth
- 4.5 in
Description
Passage or Closet Mortise Lock, PS Lever, A Rose, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.