
Passage or Closet Mortise Lockbody Only, Satin Nickel
Mfr # ML2010 LL 619
Zoro # G109957837
product price: $404.99
/ea
Free Shipping & Returns
Key Features
For Use With
ML2000 Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Nickel Plated Clear Coated
Door Handing
Field Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2010 LL 619
Zoro #
G109957837
UPC #
197163112821
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
7.5 in
Depth
4.5 in
Length
10 in
Details
For Use With
ML2000 Series Mortise Locks
Lockset Grade
Grade 1
Finish
Satin Nickel Plated Clear Coated
Door Handing
Field Reversible
Features
Lockbody Only
Net Weight
4 lb
Item
Mortise Lock
Fire Rated
3 Hours {A}
Material
Brass or Bronze
Description
Passage or Closet Mortise Lockbody Only, Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.