Shop CORBIN RUSSWIN
See all product information
Create Account
Passage or Closet Mortise Trim Pack, NS Lever, A Rose, Satin Chrome
- Mfr # ML2010 NSA 626 M31
- Zoro # G916469479
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Series
Brass or Bronze
Finish
Satin Chrome
Width
7-1/2 in
Height
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2010 NSA 626 M31
- Zoro #
- G916469479
- UPC #
- 197163112760
- Country of Origin
- Japan
- Series
- Brass or Bronze
- Finish
- Satin Chrome
- Material
- Brass or Bronze
- Item
- Mortise Lock
- Grade
- Grade 1
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 7-1/2 in
- Height
- 4-1/2 in
- Length
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.