Privacy, Bedroom or Bathroom Mortise Lock, DS Lever, A Rose, Satin Bronze

  • Mfr # ML2030 DSA 612 RH

  • Zoro # G709948488


product price:  $1,013.99
/ea
Free Shipping & Returns

Key Features

Hand
RH
Grade
Grade 1
Finish
Satin Bronze Clear Coated
Required Door Thickness
1-3/4 in
Handle Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2030 DSA 612 RH
Zoro #
G709948488
UPC #
197163112203
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
10 in
Width
7.5 in

Details

Item
Mortise Lock
Hand
RH
Grade
Grade 1
Finish
Satin Bronze Clear Coated
Material
Bronze

Description

Privacy, Bedroom or Bathroom Mortise Lock, DS Lever, A Rose, Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.