Privacy, Bedroom or Bathroom Mortise Lock, LW Lever, A Rose, Satin Stainless Steel
- Mfr # ML2030 LWA 630
- Zoro # G716469815
product price:Â
$
858.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Stainless Steel
Series
Stainless Steel
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2030 LWA 630
- Zoro #
- G716469815
- UPC #
- 197163081660
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Satin Stainless Steel
- Series
- Stainless Steel
- Backset
- 2-3/4 in
- Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.